Beli copper bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  2. Hikari U Type Rubber
    Mulai

    Rp179.900

    Hikari U Type Rubber
    atribut:
    • Color: Black
    • Length (m): 2.4
    • Material: EPDM
  3. Fort Grounding Rod (Batang Arde/Earthing Rod)
    Mulai

    Rp95.900

    Fort Grounding Rod (Batang Arde/Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  4. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  5. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)
    53%
    Mulai

    Rp36.900

  6. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  7. Hikari U Type Rubber Roll
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Hikari U Type Rubber Roll
    Deskripsi:
    -Can be cut freely. -For damage prevention/safety measures of glass, acrylic, iron plate, etc.
    atribut:
    • Color: Black
    • Mounting Method: Insert Type
    • Material: EPDM
  8. DV Zero Arde Busbar
    Mulai

    Rp66.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  9. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  10. Hikari Copper Round Bar
    Mulai

    Rp57.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  11. Iwata Mfg. Trim & Trim Seal
    47%
    Mulai

    Rp159.900

    Iwata Mfg. Trim & Trim Seal
    Deskripsi:
    -It protects the edge part and provide good aesthetic appearance.-It can be easily installed without using adhesive. -Protection of the edge part.
    atribut:
    • Main Body Materials: Thermoplastic elastomer (TPE)
  12. Fort Clamp Grounding Cable BC
    Mulai

    Rp22.900

    Fort Clamp Grounding Cable BC
    atribut:
    • Material: Brass
  13. BURNDY Pipe, Rod & Wire Grounding Clamp
    Mulai

    Rp469.900

    BURNDY Pipe, Rod & Wire Grounding Clamp
    Deskripsi:
    These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
  14. Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)
    Mulai

    Rp1.599.900

    Nvent Erico Copper-Bonded Ground Rod, Pointed (Kawat Las Elektrode)
    atribut:
    • Diameter (mm): 17.3
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Ground Rod Diameter, Nominal (inch): 3/4
    • UPC Label: No
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • EAN-13: 8711893093636
    • Plating Thickness (µm): 254
    • UPC: 78285630617
  15. TRUSCO Rubber Packing
    Mulai

    Rp279.900

    TRUSCO Rubber Packing
    atribut:
    • Color: Black
    • Length (m): 2
    • Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
  16. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp4.199.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  17. ABB Busbar
    Mulai

    Rp109.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  18. Taiho Trading Copper Round Bar
    Mulai

    Rp69.900

    Taiho Trading Copper Round Bar
    Deskripsi:
    Metal material series Copper material with excellent workability and thermal conductivityFor work, DIY, etc.
    atribut:
    • Material: Copper
Daftar Harga copper bar Terbaru November 2026
Non Brand Copper BusbarRp1.399.900
Hikari U Type RubberRp179.900
Fort Grounding Rod (Batang Arde/Earthing Rod)Rp95.900
MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)Rp329.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)Rp36.900
Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)Rp119.900
Hikari U Type Rubber RollRp2.199.900
DV Zero Arde BusbarRp66.900
WEIDMULLER Bus barsRp169.900
Hikari Copper Round BarRp57.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)